Zoro Homepage

4-Port 4K UHD Conference Room Wireless Presentation Switcher with HDMI/USB-C/Soft Codec

  • Mfr # BG-PS41-BYOD-4K

  • Zoro # G907171916


product price: $849.00
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BG-PS41-BYOD-4K
Zoro #
G907171916
UPC #
850009357151
Country of Origin
China

Description

The BG-PS41-BYOD-4K is a powerhouse, enabling users to connect several devices to one display with 4K@30Hz 4:4:4 resolution. This 4x1 presentation switcher is the perfect fit for small businesses and private conference rooms thanks to its wireless Bring Your Own Device BYOD features - removing the need for a dedicated device for this presentation switcher. It also has four wired inputs including two HDMI, one USB-C, and one HDMI output. Wireless connectivity provides support for both Airplay and Miracast, making it easier than ever to quickly connect multiple devices for a conference, meeting, or presentation. The BG-PS41-BYOD-4K is a smart presentation switcher thats able to automatically switch inputs. This is done based on signal detection from connected devices. In addition to the wireless connectivity, two HDMI inputs, and one USB-C port, there are two USB type-A ports USB 3.0/2.0. These enable peripherals to be connected to the switcher such as keyboards, mice, and webcams. These will be shared between the HDMI/host connections and the USB-C connection. This switcher can also provide power to connected devices via USB-C, providing 60 watts of charging ability to ensure that your devices stay online. To control the unit, users can use the buttons on the front panel, CEC control, or RS-232. This presentation switcher also has a four-pin DIP switch for managing EDID settings. This presentation switcher supports a maximum signal quality of 4K@30Hz 4:4:4. When connected through the HDMI port, the BG-PS41-BYOD-4K can support HDR10 and Dolby Vision with 4K@30Hz 4:4:4. If using USB-C, resolutions up to 4Kx2K@30Hz can be achieved. Miracast/Airplay input resolution is a maximum of 4K@30Hz 4:4:4.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.