4-Port USB3.1/2.0/1.1 SuperSpeed Fiber Extender up to 1000ft

  • Mfr # BG-EXUF

  • Zoro # G910917068


product price:  $1,244.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BG-EXUF
Zoro #
G910917068
UPC #
850033687361
Country of Origin
China

Description

The BZBGEAR BG-EXUF is a 4-port fiber optic USB 3.1/2.0/1.1 extender that extends USB 3.1 up to 328ft 100m and USB 2.0/1.1 up to 6.2mi 10Km over single-mode or multi-mode fiber optic cabling. Designed with a four-port hub to extend up to four USB devices without the need for an additional device. Each port supports data transfer speeds up to 5Gbps USB 3.1. Installation and use of the BG-EXUF is effortless with four mounting holes built into its sturdy metal chassis and no requirements for drivers. The advanced optical fiber transmission technology eliminates electromagnetic interference. Locking Power Connectors: One of the most significant features of the BG-EXUF is its locking power connectors. These connectors ensure that the power cable remains securely connected to the device, preventing accidental disconnections. This feature is especially important in industrial or high-traffic environments where the device may be frequently moved or unplugged.LED Status Lights: The BG-EXUF features LED status lights that provide users with real-time feedback on the device's operational status. The LEDs indicate when the device is powered on, connected to a fiber optic cable, and transmitting data, making it easy to troubleshoot issues and ensure optimal performance.Easy to Mount and Unmount: The BZBGEAR BG-EXUF is designed to make installation and use effortlessly with four mounting holes built into its sturdy metal chassis, ensuring secure and straightforward mounting on walls or racks. This feature not only saves time and effort during installation but also ensures that the device stays securely in place during operation, preventing damage or disruption to its connection and ensuring uninterrupted data transmission. Moreover, the easy-to-mount feature makes it easy to relocate or reposition the device if needed.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.