
4K UHD HDMI Extender with Bi-directional IR over a Single Cat5e/6/7 up to 165ft
Mfr # BG-EXH-50C
Zoro # G407171959
product price:Â $324.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
BG-EXH-50C
Zoro #
G407171959
UPC #
850009357922
Country of Origin
China
Description
The BG-EXH-50C HDMI 2.0 extender over a single CAT5/6 cable is a versatile and high-quality solution for extending source signals with resolutions up to 4K@60Hz 4:4:4 for distances of up to 165ft 50m. The device is perfect for a wide range of applications, including home entertainment, commercial installations, and digital signage.One of the standout features of the BG-EXH-50C is its IR transmission feature, which allows users to control the source of the signal from a remote location. This feature provides greater flexibility and convenience for users who need to control their devices from a distance.The BG-EXH-50C also includes a Power over Category cable feature, which eliminates the need for a second power adapter. Only one side transmitter or receiver needs to be connected to a power outlet, making it an efficient and cost-effective solution.The transmitter unit of the BG-EXH-50C also features an HDMI loop output, which can be used to connect a local monitor or as an input to another extender or any other HDMI equipment. This feature adds to the versatility of the device and ensures that users have multiple output options.The BG-EXH-50C is HDCP 2.2 compliant, ensuring that it is fully compatible with the latest content protection standards. This feature provides users with peace of mind and ensures that their content is protected.Overall, the BG-EXH-50C HDMI 2.0 extender over a single CAT5/6 cable is a highly versatile and reliable solution that offers a range of advanced features to cater to all your signal extension needs. Whether you're in the broadcasting industry or require video processing for digital signage or surveillance systems, the BG-EXH-50C is the perfect choice.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.