Zoro Homepage

4x1 8K UHD HDMI 2.1 Switcher with Digial/Analog Audio De-Embedding/EDID/RS-232

  • Mfr # BG-8K-HS41AR

  • Zoro # G021907705


product price: $395.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BG-8K-HS41AR
Zoro #
G021907705
UPC #
850050134930
Country of Origin
China

Description

Overview The BG-8K-HS41AR is a high-performance 4x1 HDMI switcher designed to deliver seamless switching between up to four 8K HDMI source devices and a single 8K display. Supporting video resolutions up to 8K at 60Hz (4:2:0, 12-bit), 8K at 30Hz (4:4:4, 12-bit), and 4K at 120Hz (4:4:4, 12-bit) as specified in HDMI 2.1, this switcher ensures crystal-clear image quality with HDR formats including HDR10, HDR10+, Dolby Vision, and pass-through for ALLM/VRR. It is fully HDCP 2.3 compliant and supports advanced HDMI audio formats such as Dolby Atmos, DTS-HD Master Audio, and DSD, ensuring compatibility with the latest AV equipment. Engineered for versatility and ease of use, the BG-8K-HS41AR offers a built-in HDMI signal generator for quick troubleshooting and supports digital and analog audio de-embedding, with analog audio output featuring adjustable gain control. Advanced EDID management is accessible through a 4-pin DIP switch, while control options include front panel buttons, IR remote, and RS-232 API commands. With its compact design, auto/manual switching modes, and built-in equalization and re-timing circuitry, this switcher is ideal for conference rooms, multimedia classrooms, live demonstrations, and any application requiring reliable big-screen presentations.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.