
8K UHD HDMI HDBaseT Long Range Extender with Bi-directional IR/RS-232/CEC up to 490ft
Mfr # BG-EXH-8K150C
Zoro # G622843419
product price:Â $438.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BG-EXH-8K150C
Zoro #
G622843419
UPC #
850078343000
Country of Origin
China
Description
Experience superior long-distance AV performance with this high-performance 8K HDBaseT extender, engineered to transmit HDMI, RS-232, and IR signals over a single twisted pair cable. With support for up to 8K@30Hz (4:4:4) and 4K@120Hz (4:4:4) video formats, this extender ensures uncompromised signal integrity and crystal-clear visuals across professional AV setups, control rooms, and home theater installations. Built for reliability and versatility, the system seamlessly converts HDMI and control signals for efficient HDBaseT transmission, restoring them at the receiver end with zero quality loss. Offering flexible control options, robust audio support, and advanced gaming and HDR compatibility, this extender is the perfect solution for high-performance, long-distance AV distribution. Features in Depth The BG-EXH-8K150C 8K HDBaseT extender is designed to deliver exceptional signal fidelity across extended distances while maintaining full compliance with HDMI 2.1 and HDCP 2.3 standards. It provides transmission ranges of up to 90m (295ft) for 8K@30Hz (4:4:4) and 4K@120Hz (4:4:4), 120m (394ft) for 4K@60Hz (4:4:4), and 150m (492ft) for 1080p resolutions using a single CAT cable. With video bandwidth up to 40Gbps FRL and 18Gbps TMDS, users can expect smooth, artifact-free playback even in demanding high-resolution environments. Engineered for flexible integration, this extender supports bi-directional IR, RS-232, and CEC control pass-through, enabling seamless communication between connected devices. Advanced re-clocking technology ensures stable HDMI performance by correcting signal degradation, improving compatibility, and resolving HDCP handshake issues. Both the transmitter and receiver also support analog audio de-embedding, allowing users to extract and route audio independently to external sound systems. For modern AV environments, the extender supports an extensive range of video and audio standards - including HDR10, HDR10+, Dolby Vision, and HLG - as well as immersive sound formats such as Dolby Atmos, TrueHD, and DTS-HD Master Audio. Additionally, Power over Cable (PoC) simplifies installation by powering both the transmitter and receiver from a single power source, minimizing cable clutter and enhancing deployment flexibility.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.