NDI CAMERA 4K 60HZ 25X ZOOM WHT

  • Mfr # BG-ADAMO-4KND25X-W

  • Zoro # G007171885


product price:  $4,713.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BG-ADAMO-4KND25X-W
Zoro #
G007171885
UPC #
850033687347
Country of Origin
China

Description

Brilliantly designed with exclusive features and a unique form factor, the BG-ADAMO is unrivaled in its class on the live stream broadcasting market.The BG-ADAMO-4KND is loaded with features including the latest NDI|HX3 technology, a full interface of video connections, and immaculate 4K@60Hz resolution. Integrated with NDI|HX3 technology, distribute the stream to multiple devices on the network using nothing more than a simple Ethernet connection. The 12G-SDI connection enables long distance cable runs without compromising image quality. Compose shots ahead of time utilizing the up to 255 programable presets, with 10 conveniently accessible using the IR remote. Capable of storing 1 TB of video footage with the Micro SD Card writer, start recording on the fly when other connections are inaccessible. The lens is designed with an advanced auto-focusing algorithm that promptly snaps into focus with dependable accuracy and stability. The 3D noise reduction technology combined with the low-noise CMOS sensor ensures impeccable image clarity. Choose between the 12x optical zoom lens with an 80.4° wide-angle or the 25x optical zoom lens with a 59° wide-angle.Packed with an array of video connections including NDI|HX3, USB 2.0, USB 3.0, LAN, HDMI, and 12G-SDI, the BG-ADAMO-4KND boasts unparalleled functionality with sophistication and style. The dual stream USB facilitates concurrent main-stream and sub-stream outputs. While the HDMI, SDI, and USB 2.0 connections are capable of transmitting 4K video and audio signals simultaneously.This camera supports SRT, enabling high-quality, low-latency video to be sent reliably over the internet. Network Device Interface NDI is a high performance AV over IP standard that allows anyone to use real time, ultra low latency video on existing IP video networks. The NDI open protocol enables professionals to share video through a local area network LAN with video-compatible devices. With a single ethernet cable connection, professionals can merge all stages of production from start to finish. That way, all production tasks and processes will be united, so accomplishing a creative vision will be simple. With the NDI 5.5 tool-kit, users will also be able to connect any audio device as an NDI source with NDIs Audio Direct tool. This adds audio over IP to NDIs revolution.NDI|HX3 is an updated version of the HX2 standard. The difference is, HX3 provides a better image quality and lower latency than HX2.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.