Shop C-LINE PRODUCTS
See all product information
Create Account
13Pocket Letter Size Expanding File, Smoke
Mfr # CLI48311
Zoro # G907200623
product price:Â
$
6.49
/ea
Sold in multiples of 2 for $12.98
Key Features
Number of Pockets
13
Material
Polypropylene
Includes
(12) Write-on Tabs
Features
Button Closure, Acid-free, Non-toxic
Color
Smoke
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CLI48311
- Zoro #
- G907200623
- UPC #
- 38944483115
- Country of Origin
- China
Dimensions
- Sheet Size
- 8-1/2 in x 11 in
Details
- Item
- Expanding File
- Number of Pockets
- 13
- Material
- Polypropylene
- Includes
- (12) Write-on Tabs
- Features
- Button Closure, Acid-free, Non-toxic
- Color
- Smoke
Description
Expanding file is made of durable, acidfree, archivalquality polypropylene Use 13 pockets for lettersize document storage File includes 12 writeon tabs and a buttonelastic closure
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.