Shop C-LINE PRODUCTS
See all product information
Create Account
Deluxe Non-Glare Vinyl Project Folders, Legal Size, 14 x 8 1/2, 50/BX
- Mfr # 62139
- Zoro # G108436456
product price:Â
$
155.99
/ea
Free Shipping & Returns
Key Features
Color
Clear
Material
Vinyl
Sheet Size
8 1/2" Width x 14" Length
Features
Heavyweight Cover
Accessibility
Two Sides
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 62139
- Zoro #
- G108436456
- UPC #
- 38944621395
- Country of Origin
- China
- Item
- Project File
- Color
- Clear
- Material
- Vinyl
- Features
- Heavyweight Cover
- Accessibility
- Two Sides
- Sheet Standard
- Legal
Dimensions
- Sheet Size
- 8 1/2" Width x 14" Length
Description
deluxe non-glare vinyl project folders help you categorize your work projects. Embossed pebble grain finish. Use them to organize your week or keep materials for a specific meeting in one place. Sealed on two sides with thumb cut front for easy access. Legal size. 50/bx.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.