2-Pocket Heavyweight Poly Folder w/Prongs, Assorted Colors, PK10

  • Mfr # 32960

  • Zoro # G5186685


product price:  $25.15
/pk 10, $2.51/ea

Key Features

Color
Red, Yellow, Green, Blue, Black
Material
Polypropylene
Sheet Size
8 1/2" Width x 11" Length
Recommended Grade
K-12
Recommended Age
5+ Years
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
32960
Zoro #
G5186685
UPC #
38944329604
Country of Origin
China

Dimensions

Sheet Size
8 1/2" Width x 11" Length
File Size
Letter

Details

Color
Red, Yellow, Green, Blue, Black
Material
Polypropylene
Recommended Grade
K-12
Recommended Age
5+ Years
Features
Non-stick, Durable, Heavyweight, Ink-transfer Resistant, Acid-free, Tear Resistant
Sheet Standard
Letter
Business Card Holder
Yes
Pocket Location
Internal
Total Number of Pockets
2

Description

Ideal for classroom and office settings, two-pocket folders are an essential presentation and document storage item. Keep track of 8.5 x 11 size documents by organizing them in these durable portfolios. Two-pocket heavyweight polypropylene folders hold papers and resist tearing. Features business card slot. With prongs. The vibrant colors help identify and differentiate information being stored for a particular class or project. Assortment includes 2 each of red, yellow, green, blue and black folders. Pack of 10 black folders.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.