Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2-Pocket Laminated Paper Folder with Prongs, Assorted Primary Colors

  • Mfr # 06420

  • Zoro # G615874611


product price: $1.59
/ea
Sold in multiples of 8 for $12.72

Key Features

Number of Pockets
2
Material
Laminated Paper
File Fastener Type
Prong
Color
Assorted primary colors include Red, Blue, Green, Yellow, Orange and Purple
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
06420
Zoro #
G615874611
UPC #
38944064208
Country of Origin
China

Details

Item
Laminated Paper Folder
Number of Pockets
2
Material
Laminated Paper
File Fastener Type
Prong
Color
Assorted primary colors include Red, Blue, Green, Yellow, Orange and Purple

Description

  • Laminated folders resist tearing
  • Feature 3-hole punch with 2 business card slots
  • For 8-1/2 x 11 document storage
  • With prongs
  • Assorted primary colors include Red, Blue, Green, Yellow, Orange and Purple

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.