Shop C-LINE PRODUCTS
See all product information
Create Account
48221 21-Pocket Stand-Up Design Expanding File; Black
- Mfr # 48221
- Zoro # G503981988
product price:Â
$
33.35
/ea
Key Features
Number of Pockets
21
Sheet Size
8 1/2" Width x 14" Length
Features
Pocket
Sheet Capacity
1000
Sheet Standard
Legal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 48221
- Zoro #
- G503981988
- UPC #
- -
- Country of Origin
- China
- Item
- Expanding File
- Number of Pockets
- 21
- Color
- Black
- Features
- Sheet Capacity
- 1000
- Sheet Standard
- Legal
Dimensions
- Sheet Size
- 8 1/2" Width x 14" Length
- Expansion Size
- 12"
Description
Features
- Get your desktop organized with this stand-up, legal size expanding file.
- 21-pocket expanding file keeps documents organized.
- Open top, stand-up design provides easy access.
- Gusseted pockets expand to hold important letters and documents.
- Dividers feature preprinted labels with A-Z, 1-31, January-December, 1st-4th Quarter and write-in areas to add custom labels.
- Made from acid-free polypropylene.
- Expands up to 12 in. to hold up to 1,000 sheets of paper.
- For legal size document storage.
- Color - Black.
- Size - 15 x 9 1/4
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.