Shop C-LINE PRODUCTS
See all product information
Create Account
32935 Two-Pocket Heavyweight Poly Portfolio Folder; Blue - Box - 25
- Mfr # 32935
- Zoro # G103704918
product price:Â
$
91.39
/ea
Key Features
Number of Pockets
2
Color
Blue
Sheet Size
8-1/2" x 11"
Features
Pocket, Tear Resistant, Punched, Heavyweight
Sheet Standard
Letter
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 32935
- Zoro #
- G103704918
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Sheet Size
- 8-1/2" x 11"
Details
- Item
- Pocket Folder
- Number of Pockets
- 2
- Color
- Blue
- Features
- Pocket, Tear Resistant, Punched, Heavyweight
- Sheet Standard
- Letter
Description
Features
- With the help of these unique two-pocket folders, letter-size papers can stay organized, while still remaining accessible in your three-ring binder.
- Two-pocket heavyweight polypropylene folders with three-hole punch hold papers and resist tearing.
- Features three-hole punching for secure storage in standard 3-ring binders.
- Cut-outs at the top and bottom keep portfolio from being caught in binder open-close mechanism.
- Color - Blue.
- Box - 25
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.