CLI64112 Reinforcing Strips- Self Adhesive- 10-.75in.x1in.- White
- Mfr # CLI64112
- Zoro # G004064913
product price:Â
$
48.15
/ea
Key Features
Height
10.8 in
Width
1 in
Features
Self-adhesive
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CLI64112
- Zoro #
- G004064913
- UPC #
- 38944641126
- Country of Origin
- United States
- Features
- Self-adhesive
Dimensions
- Height
- 10.8 in
- Width
- 1 in
Description
Repair and strengthen torn pages using these reinforcing strips with a self-adhesive back. Strong Mylar strips can be applied in seconds without heat or tools. Peel off backing paper and apply to materials to strengthen or repair torn pages. Strips prevent materials from tearing out of your binder by protecting and reinforcing the entire edge. Self-adhesive reinforcing strips are easy to punch.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.