4" x 6" Assorted Poly Index Card Case, 1/EA, 24EA/DS
- Mfr # 58046-DS
- Zoro # G407480136
product price:Â
$
50.55
/pk of 24, $2.11/ea
Key Features
Color
Assorted
Card Size
4 in x 6 in
Type
Adhesive
Outside Height
1.56 in
Outside Width
4.63 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 58046-DS
- Zoro #
- G407480136
- UPC #
- -
- Country of Origin
- China
- Color
- Assorted
- Type
- Adhesive
- Item
- Index Card Case
- Features
- PDQ Display
- Load Capacity
- 200 index cards
Dimensions
- Card Size
- 4 in x 6 in
- Outside Height
- 1.56 in
- Outside Width
- 4.63 in
- Outside Length
- 6.38 in
Description
Keep your index cards organized. Durable polypropylene card case holds up to 200, 4 x 6 inch index cards. Features snap closure and includes 5 dividers and adhesive label tabs. Acid-free polypropylene. Assorted Tropic Tones colors include Seaside Blue (5/display), Seafoam Green (5/display), Sunset Red (5/display), Sandy Gray (5/display), and Sunny Yellow (4/display). We will select colors based on availability. This item includes 24 each of CLI58046 (1 Card Case).
- Keep your index cards organized.
- Durable polypropylene card case holds up to 200 4 x 6 inch index cards
- Features snap closure and includes 5 dividers and adhesive label tabs
- Acid-free polypropylene
- Assorted Tropic Tones colors include Seaside Blue, Seafoam Green, Sunset Red, Sandy Gray, and Sunny Yellow
- This set includes 24 eaches of item 58046.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.