Shop C-LINE PRODUCTS
See all product information
Create Account
5-1/2" x 8-1/2" Clear Mini Size Heavyweight Poly Sheet Protectors, 50/BX
- Mfr # 62058
- Zoro # G807480101
product price:Â
$
15.49
/pk of 50, $0.31/ea
Key Features
Material
Polypropylene
Color
Clear
Features
Punched
Sheet Size
5 1/2" Width x 8 1/2" Length
Supported Binder Type
Ring Binder
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 62058
- Zoro #
- G807480101
- UPC #
- 38944620589
- Country of Origin
- China
- Item
- Sheet Protector
- Material
- Polypropylene
- Color
- Clear
- Features
- Punched
- Supported Binder Type
- Ring Binder
- Number of Holes Punched
- 3
Dimensions
- Sheet Size
- 5 1/2" Width x 8 1/2" Length
Description
Small documents need protection too, and these sheet protectors are up to the challenge. The heavyweight material is just as durable as C-Line's letter-size sheet protectors. Mini sheet protector fits mini or executive size binders. Holds 8.5 x 5.5 inserts. Clear finish. Photocopies won't stick. No sheet punching necessary. Acid-free. Also good for scrapbooking use.
- Extra durable heavyweight sheet protectors provide permanent storage for frequently used materials.
- 8 1/2 x 5 1/2 Mini Size
- Photocopies won't stick
- No sheet punching necessary
- Acid-free
- Clear finish
- 50/BX
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.