Sign Holder, Plastic, 9 1/4 in H, PK5
- Mfr # 505719
- Zoro # G323524921
product price:Â
$
44.69
/pk of 5, $8.94/ea
Key Features
Overall Width
7 3/8 in
Sheet Capacity
2
Overall Height
9 1/4 in
Compatible Sheet Width
6 1/8 in
Includes
(2) Posters, (4) Self-Adhesive Pads
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 505719
- Zoro #
- G323524921
- UPC #
- 4005546742076
- Country of Origin
- Poland
Dimensions
- Overall Width
- 7 3/8 in
- Overall Height
- 9 1/4 in
- Compatible Sheet Width
- 6 1/8 in
- Compatible Sheet Height
- 8 7/8 in
- Overall Depth
- 19/32 mm
Details
- Sheet Capacity
- 2
- Includes
- (2) Posters, (4) Self-Adhesive Pads
- Material
- Plastic
- Color
- Transparent
- Mounting Method
- Self-Adhesive
- Item
- Sign Holder
- Product Type
- Sign Holder
- Shell Material
- Plastic
- Wire Color
- Transparent
Description
Sign Holder, Overall Height 9 1/4 in, Overall Width 7 3/8 in, Material Plastic, Color Transparent, Includes (2) Posters, (4) Self-Adhesive Pads, Package Quantity 5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.