Shop C-LINE PRODUCTS
See all product information
Create Account
5-3/4" x 8" Signature Series Journals, 3/PK
- Mfr # 24002
- Zoro # G415874606
product price:
$
15.59
/ea
Sold in multiples of 12 for
$187.08
Key Features
Sheet Size
5-3/4 in x 8 in
Rule (College, Gregg, etc.)
College Ruled
Cover Color
Assorted
Material
Double gold spiral binding with elastic closure, paper
Color
Multi-Color Design
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 24002
- Zoro #
- G415874606
- UPC #
- 38944240022
- Country of Origin
- Viet Nam
- Rule (College, Gregg, etc.)
- College Ruled
- Cover Color
- Assorted
- Item
- Signature Series™ Journals
- Material
- Double gold spiral binding with elastic closure, paper
- Color
- Multi-Color Design
Dimensions
- Sheet Size
- 5-3/4 in x 8 in
Description
- Signature SeriesTM Journals feature 3 decorative designs to record your thoughts and ideas
- Each Journal cover has a printed design on the outside and coordinating solid color on the inside
- 100 college ruled pages allow ample space to record information
- Double gold spiral binding with elastic closure to secure pages
- 5 3⁄4" x 8" perfect for purse, backpack or briefcase
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.