Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

5-Subject Notebook, College Ruled, Assorted Colors, 12PK

  • Mfr # 22500-CT

  • Zoro # G515874605


product price: $110.99
/pk 12, $9.25/ea
Free Shipping & Returns

Key Features

Color
Red, Blue, Black, Green
Rule
College
Material
Spiral bound paper
Number of Subjects
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22500-CT
Zoro #
G515874605
UPC #
-
Country of Origin
Viet Nam

Details

Color
Red, Blue, Black, Green
Item
Subject Notebook
Rule
College
Material
Spiral bound paper
Number of Subjects
5

Description

  • Instantly create writing space in binders and folders, by inserting the Spiral-Bound 5-Subject Notebook. Perfect for students and professionals, these notebooks feature a durable cover that helps protect the content written on the pages inside.
  • The college ruled, bright white paper features blue lines to guide neat, easy-to-read handwriting. 2 dividers with pockets keep subjects organized.
  • Solid colored front cover adds style to the notebook, while also making it easy to organize projects or classes by color.
  • Use the 3-hole punches to quickly insert the notebook in a standard 3-ring binder, to create the ultimate organizational tool.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.