5-Subject Notebook, College Ruled, Assorted Colors

  • Mfr # 22500

  • Zoro # G415874590


product price:  $7.99
/ea
Sold in multiples of 2 for $15.98

Key Features

Rule (College, Gregg, etc.)
College
Number of Sheets
180
Material
Spiral bound paper
Color
Red, Blue, Black, Green
Rule
College
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
22500
Zoro #
G415874590
UPC #
38944225005
Country of Origin
Viet Nam

Details

Rule (College, Gregg, etc.)
College
Number of Sheets
180
Item
Subject Notebook
Material
Spiral bound paper
Color
Red, Blue, Black, Green
Rule
College
Number of Subjects
5

Description

  • Instantly create writing space in binders and folders, by inserting the Spiral-Bound 5-Subject Notebook. Perfect for students and professionals, these notebooks feature a durable cover that helps protect the content written on the pages inside.
  • The college ruled, bright white paper features blue lines to guide neat, easy-to-read handwriting. 2 dividers with pockets keep subjects organized.
  • Solid colored front cover adds style to the notebook, while also making it easy to organize projects or classes by color.
  • Use the 3-hole punches to quickly insert the notebook in a standard 3-ring binder, to create the ultimate organizational tool.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.