5" x 10" Assorted 13-Pocket Junior Size Expanding File, 12EA/DS

  • Mfr # 58710-DS
  • Zoro # G307466896
product price: 
$
42.85
/pk of 12, $3.57/ea

Key Features

Number of Pockets
13
Sheet Capacity
150
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
58710-DS
Zoro #
G307466896
UPC #
-
Country of Origin
China
Number of Pockets
13
Sheet Capacity
150

Description

If you are looking for ways to organize smaller size items, this is the perfect storage place for them. The file's compact size combined with 13 storage pockets allows it to be a great tool for organizing multiple things in one location. Junior Size Expanding File provides storage for checks, receipts, and more. Includes preprinted tab inserts and button and elastic closure. 13-pockets / 12-tabs . Assorted Tropic Tones colors include Seaside Blue, Seafoam Green, and Sunset Red. We will select colors based on availability. Made of durable, acid-free polypropylene. For up to 10 inch x 5 inch document storage. This item includes 12 each of item CLI58710 (1 Expanding File, Pre-printed Inserts, Content Card).


  • Junior Size Expanding File provides storage for checks, receipts, and more.
  • Includes preprinted tab inserts and button and elastic closure
  • 13-pockets / 12-tabs
  • Assorted Tropic Tones colors include Seaside Blue, Seafoam Green, and Sunset Red
  • Made of durable, acid-free polypropylene
  • For up to 10 inch x 5 inch document storage
  • This set includes 12 eaches of item 58710.

Ratings & reviews