Sign Holder, Plastic, 9 7/8 in H, PK5
- Mfr # 505919
- Zoro # G323524303
product price:Â
$
38.39
/pk of 5, $7.68/ea
Key Features
Overall Width
8 in
Sheet Capacity
2
Includes
(2) Cable Ties, (2) Posters
Overall Height
9 7/8 in
Material
Plastic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 505919
- Zoro #
- G323524303
- UPC #
- 4005546742090
- Country of Origin
- Poland
Dimensions
- Overall Width
- 8 in
- Overall Height
- 9 7/8 in
- Overall Depth
- 19/32 mm
- Compatible Sheet Width
- 6 1/8 in
- Compatible Sheet Height
- 8 7/8 in
Details
- Sheet Capacity
- 2
- Item
- Sign Holder
- Includes
- (2) Cable Ties, (2) Posters
- Material
- Plastic
- Color
- Transparent
- Mounting Method
- Enclosed Cable Ties
- Product Type
- Sign Holder
- Shell Material
- Plastic
- Wire Color
- Transparent
Description
Sign Holder, Overall Height 9 7/8 in, Overall Width 8 in, Material Plastic, Color Transparent, Includes (2) Cable Ties, (2) Posters, Package Quantity 5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.