6" x 9" Gregg Ruled Steno Pad, 12 EA
- Mfr # 25169
- Zoro # G015874594
product price:Â
$
2.15
/ea
Sold in multiples of 6 for
$12.90
Key Features
Sheet Size
6 in. x 9 in.
Rule (College, Gregg, etc.)
Gregg
Number of Sheets
80
Backing
Board
Color
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 25169
- Zoro #
- G015874594
- UPC #
- 38944251691
- Country of Origin
- Viet Nam
- Rule (College, Gregg, etc.)
- Gregg
- Number of Sheets
- 80
- Backing
- Board
- Item
- Steno Pad
- Color
- White
- Material
- Spiral bound paper
Dimensions
- Sheet Size
- 6 in. x 9 in.
- Size
- 6 in in x 9 in
Description
- Steno book with top spiral binding.
- Gregg-ruled pages; white paper.
- Perfect for short-hand note-taking methods, making lists, and creating comparison charts
- Spiral binding at the top allows you to easily flip through the pages and quickly find information.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.