70443 Self-Adhesive Labeling Pockets; Clear

  • Mfr # 70443

  • Zoro # G303982062


product price:  $25.15
/ea

Key Features

Width
4 in
Height
3-3/5 in
Depth
1/16 in
Includes
(25) Blank Inserts, (25) Pockets
Features
Write-on Label
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
70443
Zoro #
G303982062
UPC #
-
Country of Origin
China

Dimensions

Width
4 in
Height
3-3/5 in
Depth
1/16 in

Details

Item
Labeling Pocket
Includes
(25) Blank Inserts, (25) Pockets
Features
Write-on Label
Shape
Rectangular

Description

Features
  • Make materials, files and supplies easier to identify.
  • Self-adhesive clear poly pockets let you attach labels to bins, shelves, drawers, cabinets. almost anywhere.
  • Hand write or use a label maker to customize included card stock inserts.
  • Simply peel, stick and apply to any clean, flat surface.
  • Holds inserts up to 3 3/4 x 3.
  • Each pack includes 25 pockets and 25 blank inserts.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.