Shop C-LINE PRODUCTS

8-1/2" x 11" Assorted Clip N Go Report Cover, 1/EA, 24EA/DS, 2DS/CT

  • Mfr # 99326-DS
  • Zoro # G907480100

product price: 
$
45.85
/pk of 24, $1.91/ea

Key Features

Material
Polypropylene
Sheet Capacity
30
Color
Assorted
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
99326-DS
Zoro #
G907480100
UPC #
-
Country of Origin
China
Material
Polypropylene
Sheet Capacity
30
Color
Assorted

Description

Report cover features swing clip design to hold papers firmly in place. Simply swing open clip, insert pages, and close clip to secure contents. Translucent two-tone polypropylene provides visibility while it protects. Swing clip allows for easy addition/removal of pages. Heavy duty polypropylene. Frosted clear cover with colorful back. Holds up to 30, 8 1/2 x 11 unpunched sheets. Assorted Tropic Tones colors include Seaside Blue, Sunny Yellow, Seafoam Green, Sunset Red, and Sandy Gray. We will select colors based on availability. This item includes 24 each of item CLI99326 (1 Report Cover).


  • Report cover features swing clip design to hold papers firmly in place.
  • Simply swing open clip, insert pages, and close clip to secure contents
  • Translucent two-tone polypropylene provides visibility while it protects
  • Swing clip allows for easy addition/removal of pages
  • Heavy duty polypropylene
  • Frosted clear cover with colorful back
  • Holds up to 30, 8-1/2 x 11 unpunched sheets
  • Assorted Tropic Tones colors include Seaside Blue, Sunny Yellow, Seafoam Green, Sunset Red, and Sandy Gray
  • This set includes 24 eaches of item 99326.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.