8-1/2" x 11" Non Glare Super Heavyweight Poly Sheet Protectors, 50PK
- Mfr # 61008
- Zoro # G7811828
product price:Â
$
35.75
/pk of 50, $0.72/ea
Key Features
Product Type
Page Protector,Poly,11 x 8.5",PK50
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 61008
- Zoro #
- G7811828
- UPC #
- 38944610085
- Country of Origin
- China
- Item
- Page Protector,Poly,11 x 8.5",PK50
- Product Type
- Page Protector,Poly,11 x 8.5",PK50
Description
Made from our heaviest polypropylene material, these super heavyweight sheet protectors make great looking presentations and reports. Make a lasting impression when it counts! Outstanding performance with high-use documents, too. No sheet punching necessary. Acid-free protection means no photocopy transfer. Non-glare finish. 50/BX.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.