Zoro Homepage

8-Pocket Spiral-Bound Poly Portfolio, PK6

  • Mfr # 33080

  • Zoro # G5187638


product price: $43.99
/pk 6, $7.33/ea

Key Features

Color
Seaside Blue, Sunny Yellow, Seafoam Green, Sunset Red, Sandy Gray (No Color Choice)
Material
Polypropylene
Sheet Size
8 1/2" Width x 11" Length
Recommended Age
11+ Years
Recommended Grade
6+
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
33080
Zoro #
G5187638
UPC #
194629082698
Country of Origin
China

Dimensions

Sheet Size
8 1/2" Width x 11" Length
File Size
Letter

Details

Color
Seaside Blue, Sunny Yellow, Seafoam Green, Sunset Red, Sandy Gray (No Color Choice)
Material
Polypropylene
Recommended Age
11+ Years
Recommended Grade
6+
Features
Heavyweight, Acid-free, Pocket, Clear Front
Sheet Standard
Letter
Business Card Holder
Yes
Total Number of Pockets
8
Pocket Location
Internal

Description

This spiral-bound organization product stores notes and documents in a protective holder. Suitable for both students and professionals, the sleek outer cover provides a stylish appearance to the portfolio. Organize projects, subjects, notes and more in one convenient place. Eight interior pockets allow for detailed organization. Portfolio features clear-view front pocket for cover sheet, double spiral binding and business card holder. Made of heavyweight acid-free polypropylene. For letter-size documents. Assorted colors include blue, aqua, purple and smoke (no color choice). Sold as a pack of 6.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.