Shop TOPS BUSINESS FORMS
See all product information
Pendaflex, STANDARD EXPANDING WALLET, 3.5in EXPANSION, 1 SECTION, LEGAL SIZE, RED FIBER
Mfr # 1056ELOX
Zoro # G010779399
product price:Â $10.79
/eaKey Features
Width
3 3/8in
Color
Red Fiber
Sheet Size
8 1/2in Width x 14in Length
Height
10 1/2in
Features
Elastic Closure
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
1056ELOX
Zoro #
G010779399
UPC #
78787523050
Country of Origin
Mexico
Dimensions
Width
3 3/8in
Sheet Size
8 1/2in Width x 14in Length
Height
10 1/2in
Outside Length
15 5/8in
Expansion Size
3 1/2in
Details
Item
File Wallet
Color
Red Fiber
Features
Elastic Closure
Sheet Capacity
700
Sheet Standard
Legal
Description
Red fiber stock has a coated, leather-like finish. Flexible, wraparound elastic cord closure with brass eyelet to prevent cord tear out. Fiber Gussets. Pocket/Wallet Type: Files/Papers; Size: Legal; Overall Expansion: 3.5in; Closure Type: Elastic Cord.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.