Shop C-LINE PRODUCTS
See all product information
Create Account
9" x 11" Assorted College Ruled 3-Subject Spiral Notebook, 1/EA, 12/BX
- Mfr # 22400-CT
- Zoro # G315874584
product price:Â
$
70.69
/pk of 12, $5.89/ea
Key Features
Sheet Size
9 in x 11 in
Rule (College, Gregg, etc.)
College Ruled
Cover Color
Assorted
Material
Spiral bound paper
Color
Red, Blue, Black, Green
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 22400-CT
- Zoro #
- G315874584
- UPC #
- -
- Country of Origin
- Viet Nam
- Rule (College, Gregg, etc.)
- College Ruled
- Cover Color
- Assorted
- Item
- Subject Notebook
- Material
- Spiral bound paper
- Color
- Red, Blue, Black, Green
- Rule
- College
- Number of Subjects
- 3
Dimensions
- Sheet Size
- 9 in x 11 in
Description
- 3-Subject Notebook has 120 spiral bound sheets.
- The red margin divider quickly identifies where a sentence begins or where comments can be recorded.
- The college ruled, bright white paper features blue lines to guide neat, easy-to-read handwriting. 2 dividers with pockets keep subjects organized.
- Solid colored front cover adds style to the notebook, while also making it easy to organize projects or classes by color.
- Use the 3-hole punches to quickly insert the notebook in a standard 3-ring binder, to create the ultimate organizational tool.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.