Shop C-LINE PRODUCTS
See all product information
Create Account
BADGE, TOP LOADNG, 4X3, CLR, 96PK
- Mfr # 95596
- Zoro # G223365891
product price:Â
$
73.99
/pk of 96, $0.77/ea
Key Features
Material
Polypropylene, Paper
Media Size Supported
4 in x 3 in
Features
PVC-free, Swivel
For Use With
Laser, Inkjet Printers
Includes
Laser/Ink Jet Inserts
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 95596
- Zoro #
- G223365891
- UPC #
- 38944955964
- Country of Origin
- China
- Material
- Polypropylene, Paper
- Features
- PVC-free, Swivel
- For Use With
- Laser, Inkjet Printers
- Includes
- Laser/Ink Jet Inserts
- Color
- White
- Item
- Badge Holder
Dimensions
- Media Size Supported
- 4 in x 3 in
Description
Reusable, clear holders with swiveling clip, Kit includes microperforated sheets and printer instructions, Top-loading; made of polypropylene, Insert sheets are compatible with laser and inkjet printers
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.