
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
06650
Zoro #
G9742663
UPC #
-
Country of Origin
China
Dimensions
Height
11.38"
Width
9.88"
Details
Item
Binder Pocket,WriteOn Index Tabs,PK5
Color
Assorted
Material
Polypropylene
Weight
0.306 lbs
Assortment
Amber Orange; Charcoal Gray; Lime Green; Raspberry Red; Steel Blue
Description
Binder Pocket,WriteOn Index Tabs,PK5, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.