C-Line CLI65004 Laminating Sheets; Nonglare Film; 9 in. x 12 in.; 50-BX; Clear

  • Mfr # 65004

  • Zoro # G703781197


product price:  $63.45
/ea

Key Features

Thickness
2 mil
Features
Water Proof
For Use With
Photo
Finish
Type N - Nonglare
Color
Clear
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
65004
Zoro #
G703781197
UPC #
-
Country of Origin
United States

Dimensions

Thickness
2 mil
Laminating Sheet Width
9"
Laminating Sheet Length
12"

Details

Item
Laminating Sheet
Features
Water Proof
For Use With
Photo
Finish
Type N - Nonglare
Color
Clear

Description

Cleer Adheer Laminating Sheets offer an ideal way to protect important papers, favorite pictures and more. Do-it-yourself laminating sheets are quick, easy and effective. Simply peel off the packing paper and apply. No heat or special equipment is needed. Sheets are super-strong, transparent, pressure-sensitive, waterproof, and tear-resistant. Polypropylene material will not crack or tear with age.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.