Shop C-LINE PRODUCTS
See all product information
Create Account
SHEETS, LAMINATING, SLFADH, NG, 50PK
- Mfr # 65004
- Zoro # G923364354
product price:Â
$
56.75
/pk of 50, $1.14/ea
Key Features
Length
12 in
Features
Tear Resistant, Self-adhesive, Water Proof
Color
Clear
Thickness
2 mil
Finish
Nonglare
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 65004
- Zoro #
- G923364354
- UPC #
- 38944650043
- Country of Origin
- United States
- Features
- Tear Resistant, Self-adhesive, Water Proof
- Item
- Laminating Sheet
- Color
- Clear
- Finish
- Nonglare
- Application
- Certificate, News Clipping, Photo, Catalog Sheet
Dimensions
- Length
- 12 in
- Thickness
- 2 mil
- Width
- 9 in
Description
Laminate without heat or special equipment, Super-strong, transparent film, Waterproof, tear-resistant, permanent protection
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.