Shop C-LINE PRODUCTS

CLI40670-6 Two-Sided Dry Erase Answer Paddle for Grade 1 Plus; White - 6 Each

  • Mfr # CLI40670-6
  • Zoro # G604130261

product price: 
$
54.15
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CLI40670-6
Zoro #
G604130261
UPC #
194629112760
Country of Origin
China

Description

Allow children to be able to practice new skills almost anywhere with C-Line's latest study tool. Create an instant learning space with the Double Sided Dry Erase Lapboard. One side of the board is lined for practicing handwriting skills, while the other side is blank to allow free learning, drawing, math practice, etc. The board is rigid to allow students to practice their skills away from the desk or table. Easily clean with a soft dry cloth or tissue when used with a low-odor dry erase marker or dry erase crayon (not included).As a pack of 6 answer paddles.

Features
  • Two-Sided Dry Erase Answer Paddle
  • 6 Each
Includes:
  • Allow children to be able to practice new skills almost anywhere with C-Line's latest study tool
  • Create an instant learning space with the Double-Sided Dry Erase Answer Paddle
  • One side of the board is lined for practicing handwriting skills, while the other side is blank to allow free learning, drawing, math practice, etc
  • The board is rigid to allow students to practice their skills away from the desk or table
Specifications
  • Color: White
  • Material: White Board, MDF Material
  • Age Recommendation: 6+ years
  • Grade: Grade 1+
  • Length (inches): 10
  • Height (inches): 0.78
  • Width (inches): 8
  • Weight Capacity (lbs) 8
  • Weight: 1.2 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.