Shop C-LINE PRODUCTS
See all product information
Create Account
CLI41610 C Line Reusable 10Pk 6X9 Dry Erase Pockets Assorted Primary
- Mfr # 41610
- Zoro # G604126998
product price:Â
$
59.39
/ea
Key Features
Width
9"
Height
6"
Features
Reusable
Shape
Rectangle
Frame Color
Yellow
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 41610
- Zoro #
- G604126998
- UPC #
- 38944416106
- Country of Origin
- China
Dimensions
- Width
- 9"
- Height
- 6"
Details
- Item
- Dry Erase Pocket
- Features
- Reusable
- Shape
- Rectangle
- Frame Color
- Yellow
- Mount Type
- Wall Mount
Description
Reusable Dry Erase Pockets help to improve students' skills. Anyone can easily practice math problems, letters, writing skills and more.
* Saves the environment, paper, time, and money by eliminating copying worksheets over and over again
* Reusable super heavyweight pocket lasts a long time
* Convenient eyelet for hanging
* Easily clean with a soft dry cloth or tissue when used with a low-odor dry erase marker (not included)
* 10/PK; Assortment includes 2 each primary colors: red, orange, yellow, green and blue
* Insert Size: 6 x 9, or smaller sized papers
* Saves the environment, paper, time, and money by eliminating copying worksheets over and over again
* Reusable super heavyweight pocket lasts a long time
* Convenient eyelet for hanging
* Easily clean with a soft dry cloth or tissue when used with a low-odor dry erase marker (not included)
* 10/PK; Assortment includes 2 each primary colors: red, orange, yellow, green and blue
* Insert Size: 6 x 9, or smaller sized papers
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.