Shop C-LINE PRODUCTS
Create Account
40810 Reusable Dry Erase Pockets Assorted 9 x 12 10 Per Pack
- Mfr # 40810
- Zoro # G904118419
product price:Â
$
70.59
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 40810
- Zoro #
- G904118419
- UPC #
- 38944408101
- Country of Origin
- China
Description
Reusable Dry Erase Pockets help to improve students‘ skills. Anyone can easily practice math problems letters writing skills and more.
Features :- Helps to save the environment and paper by eliminating the need to copy worksheets over and over again
- Reusable super heavyweight pocket lasts a long time
- Convenient eyelet for hanging
- Easily clean with a soft dry cloth or tissue when used with a low-odor dry erase marker (not included)
- colors - red orange yellow green and pin
- Dimension - 9 x 12 in.
- Weight - 1.025 lbs
- Material(s) - Vinyl
- Color(s) - Assorted
- Finish - Clear
- Thickness/Grade - Heavyweight
- Back - Clear Back
- Stitching - Neon Colored
- 10 per PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.