Shop C-LINE PRODUCTS
See all product information
Create Account
CLI46114 Shop Ticket Holder- Stitched- 11in.x14in.- Clear Vinyl
- Mfr # 46114
- Zoro # G104043917
product price:Â
$
78.15
/ea
Key Features
Material
Vinyl
Color
Clear
Features
Sturdy
Sheet Size
11" x 14"
Media Size Supported
11" x 14"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 46114
- Zoro #
- G104043917
- UPC #
- 38944461144
- Country of Origin
- China
Dimensions
- Sheet Size
- 11" x 14"
- Media Size Supported
- 11" x 14"
Details
- Item
- Ticket Holder
- Material
- Vinyl
- Color
- Clear
- Features
- Sturdy
Description
Ticket holders offer heavy-duty clear vinyl pockets with stitched, reinforced black edging. Metal eyelet at top is designed for hanging. Each ticket holder pocket has a clear front and back.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.