Shop UNIVERSAL
See all product information
Create Account
Pressboard Classification Folders, Letter, Six-Section, Emerald Green, 10/Box
- Mfr # 10302
- Zoro # G904903558
product price:Â
$
86.15
/ea
Key Features
Material
Pressboard
Tab Cut
45327
Sheet Size
8 1/2" Width x 11" Length
Features
Reinforced Gusset
Thickness
25pt
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 10302
- Zoro #
- G904903558
- UPC #
- 87547103029
- Country of Origin
- Mexico
- Item
- Top Tab File Folder
- Color
- Emerald Green
- Material
- Pressboard
- Tab Cut
- 45327
- Features
- Reinforced Gusset
- Tab Position
- Right of Center
- Divider Material
- Kraft
- Number of Fasteners
- 6
- Folder Capacity
- 2"
- Sheet Standard
- Letter
Dimensions
- Sheet Size
- 8 1/2" Width x 11" Length
- Thickness
- 25pt
- Expansion Size
- 2"
Description
Universal pressboard classification folders, letter, six-section, emerald green, 10/box color-code your filing with heavy-duty covers in vivid colors. Organize and subdivide materials with 2" capacity prong fasteners inside front and back 25 pt. Pressboard covers. 1" capacity metal fastener on each side of 17 pt. Kraft dividers. Tyvek reinforced gusset for added durability during expansion. 2/5 cut tabs, right of center. Classification folder type: top tab; size: letter; number of sections: 6. this product arrives to most customers in 2-3 business days.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.