Shop C-LINE PRODUCTS
See all product information
Create Account
CLI70911 Seal Shop Ticket Holder- Self Adhesive- 8-.50in.x11in.- Clear
- Mfr # 70911
- Zoro # G204044494
product price:Â
$
109.99
/ea
Free Shipping & Returns
Key Features
Material
Vinyl
Color
Clear
Features
Self-adhesive
Sheet Size
8 1/2" Width x 11" Length
Sheet Standard
Letter
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 70911
- Zoro #
- G204044494
- UPC #
- 38944709116
- Country of Origin
- China
Dimensions
- Sheet Size
- 8 1/2" Width x 11" Length
Details
- Item
- Vinyl File Pocket
- Material
- Vinyl
- Color
- Clear
- Features
- Self-adhesive
- Sheet Standard
- Letter
Description
Ticket holders are made of clear, heavy vinyl strengthened with nonrip seams. Adhesive-backed holder attaches to any dry, clean, flat surface. Simply remove backing and apply.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.