8-1/2" x 11" Reduced Glare Economy Weight Poly Sheet Protectors, 100/BX
- Mfr # 62017
- Zoro # G807480088
product price:Â
$
9.25
/pk of 100, $0.09/ea
Key Features
Material
Polypropylene
Color
Clear
Features
Top Loading
Sheet Size
8 1/2" Width x 11" Length
Supported Binder Type
Ring Binder
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 62017
- Zoro #
- G807480088
- UPC #
- 38944620176
- Country of Origin
- China
- Item
- Sheet Protector
- Material
- Polypropylene
- Color
- Clear
- Features
- Top Loading
- Supported Binder Type
- Ring Binder
- Sheet Standard
- Letter
- Number of Holes Punched
- 3
Dimensions
- Sheet Size
- 8 1/2" Width x 11" Length
Description
Heavyweight material makes loading easy! Extra durable heavyweight sheet protectors provide permanent storage for frequently used materials. 11 x 8 1/2. Photocopies won't stick. No sheet punching necessary. Acid-free. Clear finish. 50/BX. C-Line's most popular top loading sheet protector, and for good reason.
- Extra durable heavyweight sheet protectors provide permanent storage for frequently used materials.
- 11 x 8 1/2
- Photocopies won't stick
- No sheet punching necessary
- Acid-free
- Clear finish
- 50/BX
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.