Cubicle Keepers Display Pockets for Metal Surfaces, 8.5'' x 11'', 2PK
Mfr # 37911
Zoro # G014898140
product price: $9.69
/pk 2, $4.85/eaKey Features
Width
9 in
Color
Multi
Depth
0.1 in
Length
12 in
Dated Goods
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
37911
Zoro #
G014898140
UPC #
-
Country of Origin
China
Dimensions
Width
9 in
Depth
0.1 in
Length
12 in
Details
Color
Multi
Dated Goods
No
Recycled Total
0%
Recycled
No
Assembly Required
No
Recycled Post Consumer Waste
0%
Description
Magnetic pockets for metal surfaces are easy to apply, reposition or remove. The clear plastic design allows documents to remain visible and the information easily accessible by posting it directly on a metal cabinet in your office. Use to displaying phone lists, photos, certificates and more to file cabinets, desks or any metal surface. Insert size is 8-1/2'' x 11''. Post Magnetic Cubicle Keepers display vertically or horizontally.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.