This item is Discontinued.

C-Line Products Expanding File, 13 Pocket, Smoke, PK3 48311BNDL3EA

Expanding File, 13 Pocket, Smoke, PK3 (Discontinued)

  • Mfr # 48311BNDL3EA
  • Zoro # G7811329
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48311BNDL3EA
Zoro #
G7811329
UPC #
20038944483119
Country of Origin
China

Dimensions

Size
Letter
Sheet Size
8 1/2" Width x 11" Length
File Size
Letter

Details

Item
Expanding File
Color
Smoke
Material
Polypropylene
Includes
Write-On Tabs; Button and Elastic Closure
Features
Write-on Tab, Elastic Closure, Acid-free, Button Closure
Sheet Standard
Letter
Total Number of Pockets
13

Description

Expand File,13-Pocket,Smoke,PK3, Package Quantity 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.