This item is Discontinued.

C-Line Products Expanding File, 7 Pocket, Blue, PK4 48305BNDL4EA

Expanding File, 7 Pocket, Blue, PK4 (Discontinued)

  • Mfr # 48305BNDL4EA
  • Zoro # G7811286
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48305BNDL4EA
Zoro #
G7811286
UPC #
-
Country of Origin
China

Dimensions

Size
Letter
Sheet Size
8 1/2" Width x 11" Length
File Size
Letter

Details

Item
Expanding File
Color
Blue
Material
Polypropylene
Includes
Write-On Tabs; Button and Elastic Closure
Features
Acid-free, Elastic Closure, Write-on Tab, Button Closure
Sheet Standard
Letter
Total Number of Pockets
7

Description

Expand File,7-Pocket,Blue,PK4, Package Quantity 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.