Shop C-LINE PRODUCTS
See all product information
Create Account
FILE, EXP, 13PKT, LTR, BE
- Mfr # CLI48315
- Zoro # G423365639
product price:Â
$
9.75
/ea
Sold in multiples of 2 for
$19.50
Key Features
Color
Blue
Includes
(12) Write-on Tabs
Material
Polypropylene
Features
Acid-free, Button Closure, Non-toxic
Sheet Size
8-1/2 in x 11 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CLI48315
- Zoro #
- G423365639
- UPC #
- 38944483153
- Country of Origin
- China
- Color
- Blue
- Item
- Expanding File
- Includes
- (12) Write-on Tabs
- Material
- Polypropylene
- Features
- Acid-free, Button Closure, Non-toxic
- Number of Pockets
- 13
- Index Tab Color
- Blue
Dimensions
- Sheet Size
- 8-1/2 in x 11 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.