Brochure Counter Rack, 7.5" H, Medium Oak
- Mfr # LT8-MO
- Zoro # G9936973
product price:Â
$
53.19
/ea
Key Features
Color
Medium Oak
Material
Acrylic, Wood
Overall Height
7 1/2 in
Number of Compartments
8
Assembly
Assembled
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LT8-MO
- Zoro #
- G9936973
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Overall Height
- 7 1/2 in
- Overall Depth
- 4 in
- Overall Width
- 18 1/4 in
- Compartment Width
- 4 1/4 in
- Compartment Height
- 5 in
- Compartment Depth
- 1 in
Details
- Item
- Brochure Counter Rack
- Color
- Medium Oak
- Material
- Acrylic, Wood
- Number of Compartments
- 8
- Assembly
- Assembled
- Literature Orientation
- Vertical
- Includes Supplemental Riser
- No
- Weight Capacity
- 5 lb
- Includes Table
- No
- Compartment Type
- Includes Label Holders
- No
- Product Type
- Literature Holder
- Mountable
- Yes
- Literature Form Factor
- Brochure
- Swivel
- No
Description
Brochure Counter Rack, Product Type Literature Holder, Number of Compartments 8, Includes Label Holders No, Overall Height 7 1/2 in, Overall Depth 4 in, Overall Width 18 1/4 in, Material Acrylic, Wood, Color Medium Oak, Literature Form Factor Brochure, Swivel No, Assembly Assembled, Compatible Grainger Part Number Not Applicable, Weight Capacity 5 lb, Compartment Depth 1 in, Compartment Height 5 in, Compartment Type Pocket, Compartment Width 4 1/4 in, Includes Supplemental Riser No
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.