
Heavyweight Polypropylene Sheet Protector, Non-Glare, 2", 11x8.5, PK50 (Discontinued)
- Mfr # 62018
- Zoro # G5229723
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
62018
Zoro #
G5229723
UPC #
38944620183
Country of Origin
China
Dimensions
Thickness
Heavy
Size
8.5 x 11
Details
Item
Sheet Protectors
Material
Polypropylene
Sheet Capacity
2
Color
Clear
Features
For 11" x 8.5" Inserts—Three-hole punched for unpunched sheets.
Weight
1.33 lbs
Application
Permanent Storage; Standard 3-Ring Binders
Capacity
2
Finish
Non-Glare
Sheet Protector Type
Ring Binder
Number of Holes Punched
3
Load Orientation
Top
Description
C-Line® Heavyweight Polypropylene Sheet Protectors, Non-Glare, 2", 11 x 8 1/2, 50/BX
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.