This item is Discontinued.

C-Line Products Hi-Cap Page Protector, Poly, Clear, PK75 62020BNDL3BX

Hi-Cap Page Protector, Poly, Clear, PK75 (Discontinued)

  • Mfr # 62020BNDL3BX
  • Zoro # G7812047
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
62020BNDL3BX
Zoro #
G7812047
UPC #
-
Country of Origin
China

Dimensions

Sheet Size
8 1/2" Width x 11" Length

Details

Item
Hi-Cap Page Protector,Poly,Clear,PK75
Material
Polypropylene
Color
Clear
Features
Heavyweight, Unpunched

Description

Hi-Cap Page Protector,Poly,Clear,PK75, Package Quantity 75

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.