C-Line Products

Holder, Shop Ticket, Plastic, Open Top, PK25


product price: $24.29
/pk 25, $0.97/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Material Vinyl
  • Color Clear
  • Sheet Capacity 50
  • Thickness Super Heavyweight
  • Features Clear Front, Black Pressboard Back
See all product information

Product Information

Dimensions

Size 8.5 x 11

Details

Item Sheet Protectors
Material Vinyl
Color Clear
Sheet Capacity 50
Thickness Super Heavyweight
Features Clear Front, Black Pressboard Back
Includes Includes 25 holders open on short side
Capacity 50
Weight 2.34 lbs
Application Industrial; Inventory Cards; Production Schedules; Shop Tickets; Work Orders
Finish Clear
Stitching Black Stitching
Back Black Pressboard Back
Sheet Protector Type Shop Ticket
Number of Holes Punched 1
Load Orientation Top

Description

Holder,Shop Ticket,Plastic,Open Top,PK25, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.