Zoro Homepage

Homework Connector Folder, Black, PK3

  • Mfr # 33001

  • Zoro # G504410425


product price: $27.25
/pk 3, $9.08/ea

Key Features

Material
Vinyl
Recommended Grade
Grade 1+
Includes
3 Homework Connector Folders
Recommended Age
6+ years
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
33001
Zoro #
G504410425
UPC #
194629112852
Country of Origin
China

Details

Color
Black
Material
Vinyl
Recommended Grade
Grade 1+
Includes
3 Homework Connector Folders
Recommended Age
6+ years

Description

Transport workbooks and homework between school and home in these super heavyweight vinyl folders. Each folder has two clear pockets with a colorful 1 inch fabric gusset that can store workbooks up to 9" x 12" x 1". Holds up to 225 sheets of paper in each pocket. Reinforced stitched edging provides added durability and extends the lifespan of the folder. Interior pockets are sealed with a hook and loop closure for extra protection. Black. Sold as a pack of 3 folders.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.