Shop C-LINE PRODUCTS
See all product information
Create Account
; Inc CLI63160 Folder;Write-On;Poly File
- Mfr # 63160
- Zoro # G503743500
product price:Â
$
26.85
/ea
Key Features
Color
Steel Blue
Tab Cut
Full
Sheet Size
8 1/2" Width x 11" Length
Features
Document Tray
Sheet Capacity
225
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 63160
- Zoro #
- G503743500
- UPC #
- 38944631608
- Country of Origin
- China
- Item
- File Jacket
- Color
- Steel Blue
- Tab Cut
- Full
- Features
- Document Tray
- Sheet Capacity
- 225
- Sheet Standard
- Letter
- Fastener Capacity
- 1"
Dimensions
- Sheet Size
- 8 1/2" Width x 11" Length
- Expansion Size
- 1"
Description
Features
- Item Weight - 0.693 lbs.
- Write-on expanding file folders help you divide, organize and color code projects.
- Designer V-cut front provides easy access to documents.
- Full-length tab and lined front panel feature write-on technology.
- Use write-on feature to identify and organize folder contents.
- Sealed on three sides with 1 in. expansion.
- Assorted Colors, 10 Per Box.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.