; Inc CLI85912 Holder;Hldr;Mgnt;Shp Tkt;
- Mfr # 85912
- Zoro # G104010940
product price:Â
$
91.25
/ea
Key Features
Color
Clear
Sheet Size
9" Width x 12" Length
Features
Reinforced Top
Index Tab Color
Clear
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 85912
- Zoro #
- G104010940
- UPC #
- 38944859125
- Country of Origin
- China
- Item
- Vinyl File Pocket
- Color
- Clear
- Features
- Reinforced Top
- Index Tab Color
- Clear
Dimensions
- Sheet Size
- 9" Width x 12" Length
Description
Features
- Item Weight - 5.640 lbs.
- Place these vinyl shop ticket holders on any metal surface and keep job tickets at your fingertips.
- Sewn vinyl shop ticket holders feature magnetic backing.
- Perfect for attaching to machinery, file cabinets, racking and more.
- Strong, rigid, clear vinyl allows for easy visibility of documents.
- Convenient eyelet at top for hanging.
- Reinforced header and stitched edges for longer product life.
- Both sides clear.
- Holders open on short side.
- Clear, 12 x 9 in., 25 Per Box
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.